Menu Search
CANLYTE-PHILIPS #AA348-UNVH3VA

Grid Troffer 2 ft x 4 ft

SKU # 62225257199 Manufacturer Series: AA Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.63 in.
Lamp Quantity: 3
Lamp Type: T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic #12, 0.095 in.
Air Function: Static
Door Type: Latched

Additional Info: Recessed Fluorescent, Flush Steel Full Size Lens Frame