Menu Search
CANLYTE-PHILIPS #2LP3CGA231U633AL347HI

Recessed Paralouver, 31T8 Lamp, 2-ft L x 2-ft W x 4.38-in. D Fixture, 3X3 Louver

SKU # 62225268068 Manufacturer Series: LP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 2
Lamp Type: 31T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Air Function: Air Supply
Louver Configuration: 3X3
Louver Depth: 2.63-in.
Louver Finish: Semi-Specular

Additional Info: Class P, HPF Ballast