Menu Search

CANLYTE-PHILIPS #2LP3CGA33236ALUNVH3

Recessed Paralouver, 32T8 Lamp, 4-ft L x 2-ft W x 4.38-in. D Fixture, 3x6 Louver

SKU: 62225268091
Manufacturer Series: LP3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Air Supply
Louver Configuration: 3x6
Louver Depth: 2.63-in.
Louver Finish: Semi-Specular
Description
Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 4-ft; Fixture Depth - 4.38-in.; Louver Depth - 2.63-in.; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3x6; Louver Finish - Semi-Specular; Air Function - Air Supply; Additional Information - Class P, HPF Ballast; Manufacturer Brand - LP3
Additional Info: Class P, HPF Ballast