Menu Search
SIGNIFY #2LP3CGS332-36AL-347-1/3EB-OPTI

Recessed Paralouver, 32T8 Lamp, 4-ft L x 2-ft W x 4.38-in. D Fixture

SKU # 62225269507 Manufacturer Series: LP3
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Air Function: Static
Louver Configuration: 3x6
Louver Depth: 2.63-in.
Louver Finish: Semi-Specular

Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 4-ft; Fixture Depth - 4.38-in.; Louver Depth - 2.63-in.; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 347; Ballast - Electronic; Louver Configuration - 3x6; Louver Finish - Semi-Specular; Air Function - Static; Additional Information - Class P, HPF Ballast; Manufacturer Brand - LP3

Additional Info: Class P, HPF Ballast