(0)

CANLYTE-PHILIPS #FH4C4DXX454347PV

Surface Mounting Fixture, (4) 54T5HO Lamps, 347V Electronic Ballast

SKU: 62225244175
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Surface Mounting
Fixture Width: 1.41 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.75 in.
Lamp Quantity: 4
Lamp Type: 54T5HO
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Brand: Lightolier
Manufacturer Model: FH TriLyte
Description
Fluorescent Ceiling Troffers: Housing Mounting Type - Surface Mounting; Fixture Width - 1.41 ft; Fixture Length - 4 ft; Fixture Depth - 2.75 in.; Lamp Quantity - 4; Lamp Type - 54T5HO; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - No Shielding; Manufacturer Brand - Lightolier ; Manufacturer Model - FH TriLyte
Additional Info: No Shielding