Menu Search
COOPER LIGHTING SOLUTIONS #GR8-232A-347-EB81

Grid Troffer, (2) 32T8 Lamp, 347V Electronic Ballast, Acrylic No 12, 1 ft W x 4 ft L

SKU # 62396128906 Manufacturer Series: Series GR8
Type: Grid Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 1 ft; Fixture Length - 4 ft; Fixture Depth - 3.75 in.; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Acrylic No 12; Air Function - Static; Door Type - Hinged Frame; Manufacturer Model - Series GR8