Menu Search
COOPER LIGHTING SOLUTIONS #2EP3GAVX317S33IUNVADIOPA3P32S

Parabolic Grid Troffer 2-ft

SKU # 66240094642 Manufacturer Series: Metalux, Paralux III
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 5.62 in.
Lamp Quantity: 3
Lamp Type: 17T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Air Supply/Directional Vane
Louver Configuration: 3x3
Louver Depth: 3-in
Louver Finish: Silver, Specular

Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 2-ft; Fixture Depth - 5.62-in; Louver Depth - 3-in; Lamp Quantity - 3; Lamp Type - 17T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3x3; Louver Finish - Silver, Specular; Air Function - Air Supply/Directional Vane; Additional Information - Ballast: Advance High PF, Instant Start; Manufacturer Brand - Metalux, Paralux III

Additional Info: Ballast: Advance High PF, Instant Start