Menu Search
COOPER LIGHTING SOLUTIONS #GR8-232A-UNV-EB81

Metalux Recessed Ceiling Troffer, 32WT8, 2 Lamps, 32W, 48 in. L

SKU # 66240155133 Manufacturer Series: GR8
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Grid Troffer
Fixture Width: 12 in.
Fixture Length: 48 in.
Fixture Depth: 3-3/4 in.
Lamp Quantity: 2
Lamp Type: 32WT8
Lamp Included: Not Included
Watts: 32W
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: No. 12 Pattern Acrylic
Air Function: Static
Door Type: T-Hinged, Latched
Certifications: UL, cUL Listed