Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 5.00 in.; Lamp Quantity - 2; Lamp Type - 32T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Virgin Acrylic; Air Function - Static; Door Type - Hinged Frame; Additional Information - Door Frame: Flat Steel Frame; Manufacturer Brand - Day-Brite; Manufacturer Model - SP
Additional Info: Door Frame: Flat Steel Frame