Menu Search
COOPER LIGHTING SOLUTIONS #2GC8-217A-UNV-ER81-U

Metalux™ Grid Troffer 2 ft x 2 ft

SKU # 62396098932 Manufacturer Series: GC8
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Lamp Quantity: 2
Lamp Type: 17T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged, Latched

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Lamp Quantity - 2; Lamp Type - 17T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Door Type - Hinged, Latched; Manufacturer Brand - Metalux; Manufacturer Model - GC8