Menu Search
COOPER LIGHTING SOLUTIONS #2GR8-232A-UNV-EB81-U

Metalux™ Grid Troffer 2 ft x 4 ft

SKU # 62396175980 Manufacturer Series: GR8 Commercial
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame