Menu Search
EATON LIGHTING #2GR8-432A-UNV-EB81-U

Metalux™ Grid Troffer 2 ft x 4 ft

SKU # 66240128681 Manufacturer Series: GR8 Commercial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame