You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #HBL454HT5-MP-UPL

High Bay Fixture, (4) 54T5H0 Lamp, 120/277V Electronic Ballast, Acrylic No 12, 1.6 ft W

SKU # 08000835497 Manufacturer Series: Series HBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Suspended
Fixture Width: 1.6 ft.
Fixture Depth: 2.47 in.
Lamp Quantity: 4
Lamp Type: 54T5H0
Lamp Included: Yes
Ballast Voltage: 120/277V
Ballast Type: Electronic
Lens: Acrylic 12

Fluorescent Ceiling Troffers: Housing Mounting Type - Suspended ; Fixture Width - 1.6 ft; Fixture Depth - 2.47 in.; Lamp Quantity - 4; Lamp Type - 54T5H0 ; Lamp Included - Yes; Ballast Voltage - 120/277; Ballast Type - Electronic; Lens - Acrylic No 12; Additional Information - Modular Power Receptacle, Uplight; Manufacturer Model - Series HBL

Additional Info: Modular Power Receptacle, Uplight