Menu Search
EATON LIGHTING #2EP3GAVX-332S36I-UNV-EB81U

Parabolic Grid Troffer 2-ft

SKU # 66240100068 Manufacturer Series: Metalux, Paralux III
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Air Supply/Directional Vane
Louver Configuration: 3x6
Louver Depth: 3-in
Louver Finish: Silver, Specular

Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 4-ft; Louver Depth - 3-in; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3x6; Louver Finish - Silver, Specular; Air Function - Air Supply/Directional Vane; Manufacturer Brand - Metalux, Paralux III