You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #2TG8432-01-UNV-1/4-EB-IOPA4P32S

Day-BriteĀ® Grid Troffer 2 ft x 4 ft

SKU # 78419704006 Manufacturer Series: TG8
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Lamp Quantity: 4
Lamp Type: 32TG8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged, Latched

Additional Info: Door Finish: White