PHILIPS
#FH4C5DXX654UNVPG
Surface Mounting 1.91 ft x 4 ft
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Surface Mounting
Fixture Width:
1.91 ft.
Fixture Length:
4 ft.
Fixture Depth:
2.75 in.
Lamp Quantity:
6
Lamp Type:
54T5HO
Ballast Voltage:
120-277V
Ballast Type:
Electronic
Manufacturer Brand:
Lightolier
Description
Fluorescent Ceiling Troffers: Housing Mounting Type - Surface Mounting; Fixture Width - 1.91 ft; Fixture Length - 4 ft; Fixture Depth - 2.75 in.; Lamp Quantity - 6; Lamp Type - 54T5HO; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - No Shielding; Manufacturer Brand - Lightolier
Additional Info:
No Shielding