Menu Search
SIGNIFY #1TG8232-12-UNV-1/2-EB

Day-Brite Recessed Troffer, T8, 2 Lamp, 32 w, 4 ft. L x 1 ft. W

SKU # 78137055061 Manufacturer Series: TG8
Type: Lensed Recessed Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Included: No
Watts: 32W
Ballast Voltage: 120 to 277 V
Ballast Type: Electronic, < 10% THD
Lens: K12, 1/8 in. Nominal
Door Type: Flat Steel
Certifications: UL, cULus-Listed

TG8 lensed troffer is a quality low profile recessed luminaire with specification features. It is designed around T8 lamps and electronic ballasts.