Menu Search
SIGNIFY #FH4C4DXX454UNVPV

Surface Mounting 1.41 ft x 4 ft

SKU # 78137048440 Manufacturer Series: Lightolier
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Mounting
Fixture Width: 1.41 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.75 in.
Lamp Quantity: 4
Lamp Type: 54T5HO
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Ceiling Troffers: Housing Mounting Type - Surface Mounting; Fixture Width - 1.41 ft; Fixture Length - 4 ft; Fixture Depth - 2.75 in.; Lamp Quantity - 4; Lamp Type - 54T5HO; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - No Shielding; Manufacturer Brand - Lightolier

Additional Info: No Shielding