You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THOMAS LIGHTING #1TG8232-01-UNV-1/2-EB

Day-BriteĀ® Grid Troffer 1 ft x 4 ft

SKU # 78137095263
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: 32TG8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged, Latched

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 1 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in.; Lamp Quantity - 2; Lamp Type - 32TG8; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Door Type - Hinged, Latched; Additional Information - Door Finish: White; Manufacturer Brand - Day-Brite

Additional Info: Door Finish: White