Menu Search
THOMAS LIGHTING #1TG8232-FS01-UNV-1/2EB-IS

Day-BriteĀ® Grid Troffer 1 ft x 4 ft

SKU # 73434095084 Manufacturer Series: TG8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 1 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Flat steel lens frame. Instant start; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8

Additional Info: Flat steel lens frame. Instant start