Menu Search
THOMAS LIGHTING #2STG217D

Day-BriteĀ® Grid Troffer 2 ft x 2 ft

SKU # 77384997987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 2
Lamp Type: 17T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: (1) Curved Diffuse Acrylic

Additional Info: Optanium Instant Start Ballast. Center Diffuser: Ribbed.