Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.00 in.; Lamp Quantity - 2; Lamp Type - 31T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged, Latched; Additional Information - Recessed; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8
Additional Info: Recessed