Menu Search
Fluorescent Ceiling Troffers Grid Troffer 2 ft x 4 ft
THOMAS LIGHTING #2STG232D

Day-BriteĀ® Grid Troffer 2 ft x 4 ft

SKU # 77384997985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: (1) Curved Diffuse Acrylic
Manufacturer Brand: Day-Brite

Additional Info: Optanium Instant Start Ballast. Center Diffuser: Ribbed.