Menu Search
SIGNIFY #2TG8

Grid Troffer 2 ft x 4 ft

SKU # 78137098263 Manufacturer Series: TG8
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 2
Lamp Type: 31T8U/6
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.19 in; Lamp Quantity - 2; Lamp Type - 31T8U/6; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Flat steel lens frame; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8

Additional Info: Flat steel lens frame