Menu Search
Fluorescent Ceiling Troffers Grid Troffer 2 ft x 4 ft

THOMAS LIGHTING #2TG8232-01-347-1/2EBGOPA2P32SC

Grid Troffer 2 ft x 4 ft

SKU #78137060960
Manufacturer Series: TG8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged, Latched

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.00 in.; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Acrylic #12; Door Type - Hinged, Latched; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8