Menu Search
THOMAS LIGHTING #2TG8232-01-UNV-1/2EB

Day-BriteĀ® Grid Troffer 2 ft x 4 ft

SKU # 73434086410 Manufacturer Series: TG8
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Additional Info: Optanium Instant Start Ballast. Flat steel lens frame