Menu Search
THOMAS LIGHTING #2TG8332-01-UNV-1/3-EB

Day-BriteĀ® Grid Troffer 2 ft x 4 ft

SKU # 73434097653 Manufacturer Series: TG8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Lamp Quantity: 3
Lamp Type: 32TG8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged, Latched

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.00 in.; Lamp Quantity - 3; Lamp Type - 32TG8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Door Type - Hinged, Latched; Additional Information - Door Finish: White; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8

Additional Info: Door Finish: White