Menu Search
THOMAS LIGHTING #2TG8332-013471/3EB-GENIS10

Day-BriteĀ® Grid Troffer 2 ft x 4 ft

SKU # 73434012438 Manufacturer Series: TG8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.19 in; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Flat steel lens frame. Instant start; Manufacturer Brand - Day-Brite; Manufacturer Model - TG8

Additional Info: Flat steel lens frame. Instant start