Menu Search
THOMAS LIGHTING #2LP3CGS23226AL3471/2EBIS

Day-BriteĀ® Parabolic Grid Troffer 2-ft

SKU # 73434095124 Manufacturer Series: LP3
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Air Function: Static
Louver Configuration: 2x6
Louver Depth: 2.63-in
Louver Finish: Semi-Specular

Additional Info: Phillips Optanium Ballast