Menu Search
THOMAS LIGHTING #2LP3CGS317R33ALU1/3EBOPTIS

Day-BriteĀ® Parabolic Grid Troffer 2-ft

SKU # 73434086424 Manufacturer Series: LP3
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 3
Lamp Type: 17T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Static
Louver Configuration: 3X3
Louver Depth: 2.63-in
Louver Finish: Semi-Specular

Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 2-ft; Fixture Depth - 4.38-in; Louver Depth - 2.63-in; Lamp Quantity - 3; Lamp Type - 17T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3X3; Louver Finish - Semi-Specular; Air Function - Static; Additional Information - Reverse Housing, Ballast Family: Optanium 2.0, Ballast Qty: 1-3L; Manufacturer Brand - Day-Brite LP3

Additional Info: Reverse Housing, Ballast Family: Optanium 2.0, Ballast Qty: 1-3L