Menu Search
Fluorescent Ceiling Troffers Recessed LED Troffer, 32T8, 4 Lamp, Electronic 120-277 Ballast, 2 ft W

THOMAS LIGHTING #2TG8432-01-UNV-1/4-EB-CENTIS

Recessed LED Troffer, 32T8, 4 Lamp, Electronic 120-277 Ballast, 2 ft W

SKU #73434070784
Manufacturer Series: TG8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Door Type: Hinged and Latched Frame

T-Grid LED Troffer is an energy efficient low profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail. Featuring a frosted prismatic lens to enhance visual comfort, the T-Grid LED Troffer utilizes highly reliable and efficient Philips LED platform boards and dimmable driver, enabling market leading product efficiency in its category.

Additional Info: Door Frame: Flat Steel Frame, Color: White