Menu Search
BEGHELLI #BS100T5HO-4HT-254W-120/277V-SS

Enclosed Industrial Fluorescent Fixture, 6.74 in. W x 4.20 in. D, T5HO

SKU # 40000998946 Manufacturer Series: BS100
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.74 in.
Fixture Depth: 4.2 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: T5HO
Ballast Voltage: 120-277V
Housing: Polycarbonate
Lens: Polycarbonate
Enclosure Rating: Wet Location
Reflector: Dual Parabolic High Emission Reflector

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 6.74 in.; Depth - in - 4.20 in.; Length - in - 48.00 in.; Lamp Length - 48.00 in.; Lamp Quantity - 2; Lamp Type - T5HO; Voltage - 120-277; Housing - Polycarbonate; Lens - Polycarbonate; Enclosure Rating - Wet Location; Reflector - Dual Parabolic High Emission Reflector; Additional Information - Stainless Steel Clips, Operation: AC Only; Manufacturer Series - BS100

Additional Info: Stainless Steel Clips, Operation: AC Only