Menu Search
BEGHELLI #BS100T5HO-4HT-254W-120/277V

Illumina Enclosed Industrial Fluorescent Fixture 7.00 in

SKU # 40000998956 Manufacturer Series: 100
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 7 in.
Fixture Depth: 4 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F54T5HO
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Thermoplastic
Lens: Polycarbonate
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 7.00 in; Depth - in - 4.00 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F54T5HO; Voltage - 120-277; Ballast - Electronic; Housing - Thermoplastic; Lens - Polycarbonate; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Additional Information - Rating: IP66. Lens: Clear Prismatic w/Liquid-Silicon Sealing Gasket. Flush Lens Clips; Manufacturer Series - Illumina100

Additional Info: Rating: IP66. Lens: Clear Prismatic w/Liquid-Silicon Sealing Gasket. Flush Lens Clips