Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 7.00 in; Depth - in - 4.00 in; Length - in - 24.00 in; Lamp Length - 24.00 in; Lamp Quantity - 2; Lamp Type - F17T8; Voltage - 120; Ballast - Electronic; Housing - Polycarbonate; Lens - Polycarbonate; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Additional Information - Rating: IP66. Lens: Clear Prismatic w/Liquid-Silicon Sealing Gasket. Flush Lens Clips; Manufacturer Series - Illumina100