Menu Search
COOPER LIGHTING SOLUTIONS #VT4-454T5MDR

Enclosed Industrial Fluorescent Fixture 14.63 in

SKU # 08008352140 Manufacturer Series: VT4
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 14.63 in.
Fixture Depth: 6.05 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 4
Lamp Type: F54T5HO
Ballast Voltage: 347-480V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Additional Info: Mirrored Reflector