You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #VT3-232DR-UNV-EB81-WL-U

Enclosed Industrial Fluorescent Fixture 7.00 in

SKU # 62396147633 Manufacturer Series: VT3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 7 in.
Fixture Depth: 4.81 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 7.00 in; Depth - in - 4.81 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F32T8; Voltage - 120-277; Ballast - Electronic; Housing - Fiberglass; Lens - Acrylic; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Manufacturer Series - VT3