Menu Search
LUMACELL #IPL8

Enclosed Industrial Fluorescent Fixture 6.75 in

SKU # 62461621449 Manufacturer Series: IPL
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.75 in.
Fixture Depth: 3.75 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Polycarbonate
Lens: Polycarbonate
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 6.75 in; Depth - in - 3.75 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F32T8; Voltage - 120-277; Ballast - Electronic; Housing - Polycarbonate; Lens - Polycarbonate; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Manufacturer Series - IPL