(0)

RAB LIGHTING #FW4-2T5HO-120/277V

Enclosed Industrial Fluorescent Fixture 6.63 in

SKU: 06118498048
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.63 in.
Fixture Depth: 3.75 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F54T5HO
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Polycarbonate
Lens: Polycarbonate
Enclosure Rating: Wet Location
Explosion Proof Certified: No
Manufacturer Series: FW4
Description
Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 6.63 in; Depth - in - 3.75 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F54T5HO; Voltage - 120-277; Ballast - Electronic; Housing - Polycarbonate; Lens - Polycarbonate; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Additional Information - Rating: IP65; Manufacturer Series - FW4
Additional Info: Rating: IP65