Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
SIGNIFY #VTN4254STUNVPG

Sealtron Enclosed Industrial Fluorescent Fixture 6.50 in

SKU # 62225242639
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.5 in.
Fixture Depth: 5.19 in.
Fixture Length: 50 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: T5HO
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 6.50 in; Depth - in - 5.19 in; Length - in - 50.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - T5HO; Voltage - 120-277; Ballast - Electronic; Housing - Fiberglass; Lens - Acrylic; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Additional Information - Rating: IP65, Class 3; Manufacturer Series - Sealtron

Additional Info: Rating: IP65, Class 3