Menu Search
THOMAS & BETTS #IPR8W

Linear Fluorescent Fixture, 50.75 in. L x 3.75 in. W x 6.75 in. D, T8, 120-277V, IP65

SKU # 62405008052 Manufacturer Series: Ready-Lite IPR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linear Fluorescent Fixture
Fixture Width: 3.75 in.
Fixture Depth: 6.75 in.
Fixture Length: 50.75 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Polycarbonate
Lens: Polycarbonate
Enclosure Rating: IP65
Reflector: White
Explosion Proof Certified: No

Supply and install Ready-Lite IPR series fluorescent fixtures as specified. The luminaire shall operate from 120Vac to 277Vac or 347VAC and use high quality instant start or 3-step programmed rapid start high efficiency electronic ballasts. The body and lens shall be constructed of UV stabilized industrial grade vandal-resistant polycarbonate. A durable formed gasket shall be provided between the enclosure and the lens and shall be designed specifically for hostile environments. Ultra efficient white reflector for IPR8W and specular reflector for IPR5 and formed to maximize light output efficiency. All parts shall be corrosion resistant. A metal plate used to retain the ballast and reflector also serves to dissipate heat, therefore lengthening ballast life.

Additional Info: Current: 0.54/0.23 A, Power Rated: 32W, Power Factor: Greater Than 0.9