Menu Search
THOMAS LIGHTING #BVL232-UNV-1/2EB-GENIS-SS

Vaporlume Enclosed Industrial Fluorescent Fixture 6.75 in

SKU # 77384936267 Manufacturer Series: BVL
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.75 in.
Fixture Depth: 3.75 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: CR5,CRR5, R5
Lens: Polycarbonate
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Additional Info: Includes V Hooks and Stainless Steel Mounting Brackets. IP65 Rating. Instant Start Ballast