Menu Search
Fluorescent Industrials - Enclosed Enclosed Industrial Fluorescent Fixture 6.75 in

THOMAS LIGHTING #BVL232UNV1/2EB-GENIS

Vaporlume Enclosed Industrial Fluorescent Fixture 6.75 in

SKU #77384932401
Manufacturer Series: BVL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 6.75 in.
Fixture Depth: 3.75 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Polycarbonate
Lens: Polycarbonate
Enclosure Rating: Wet Location
Explosion Proof Certified: No

Additional Info: Includes V Hooks and Stainless Steel Mounting Brackets. IP65 Rating. Instant Start Ballast