Fluorescent Strip Lighting: Fixture Type - Industrial Fluorescent Light; Fixture Length - 27.75 in.; Fixture Width - 6.70 in.; Fixture Depth - 3.50 in.; Lamp Quantity - 2; Lamp Type - 54WT5HO; Ballast Voltage - 120-277; Additional Information - Lens: Tempered Glass, Housing: Die Cast Aluminum; Manufacturer Brand - Acciaio; Manufacturer Model - HZ Series
Additional Info: Lens: Tempered Glass, Housing: Die Cast Aluminum