Fluorescent Strip, 1 Lamp, 54T5HO, 46 in.

SKU: 62225232956
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Fluorescent Strip
Fixture Length: 46 in.
Fixture Width: 2 in.
Fixture Depth: 2.56 in.
Lamp Quantity: 1
Lamp Type: 54T5HO
Lamp Length: 46 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Brand: CFI
Manufacturer Model: SV Series
Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 46.00 in.; Fixture Width - 2.00 in.; Fixture Depth - 2.56 in.; Lamp Quantity - 1; Lamp Type - 54T5HO; Lamp Length - 46 in.; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - Ballast: Program Start, Ceiling Type: Surface; Manufacturer Brand - CFI; Manufacturer Model - SV Series
Additional Info: Ballast: Program Start, Ceiling Type: Surface