Menu Search
CANLYTE-PHILIPS #SB224UNVHI

Fluorescent Strip, 2 Lamp, T8, 24 in.

SKU # 62225254070 Manufacturer Series: CFI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Strip
Fixture Length: 26.37 in.
Fixture Width: 6 in.
Fixture Depth: 4.5 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 24 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SB Wide Series