You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANLYTE-PHILIPS #SB248-347HI

Fluorescent Strip, 2 Lamp, T8, 48 in.

SKU # 62225234023 Manufacturer Series: CFI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Strip
Fixture Length: 50.37 in.
Fixture Width: 6 in.
Fixture Depth: 4.5 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Model: SB Wide Series