Menu Search
Fluorescent Industrials - Open Fluorescent Strip, 2 Lamp, T8, 96 in.
CANLYTE-PHILIPS #SB148T-UNVHI

Fluorescent Strip, 2 Lamp, T8, 96 in.

SKU # 62225244932 Manufacturer Series: CFI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 4.63 in.
Fixture Depth: 3.75 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 96 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SB Narrow Series

Additional Info: Tandem Fixture