Menu Search
CANLYTE-PHILIPS #FF248-UNVHI

Fluorescent Strip, 32WT8 Lamp, 48 in. L, 120-277V, Electronic Ballast, 48 in. L, 2 Lamps

SKU # 62225248915 Manufacturer Series: FF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Lamp Quantity: 2
Lamp Type: 32WT8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 4.25 in.; Lamp Quantity - 2; Lamp Type - 32WT8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Ballast: Instant Start; Manufacturer Brand - Canlyte; Manufacturer Model - FF Series

Additional Info: Ballast: Instant Start