Menu Search
CANLYTE-PHILIPS #SB248T

Fluorescent Strip, 4 Lamp, T8, 96 in.

SKU # 62225252534 Manufacturer Series: SB Wide Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 9.25 in.
Fixture Depth: 2.75 in.
Lamp Quantity: 4
Lamp Type: T8
Lamp Length: 96 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: CFI

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 9.25 in.; Fixture Depth - 2.75 in.; Lamp Quantity - 4; Lamp Type - T8; Lamp Length - 96 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Tandem Fixture; Manufacturer Brand - CFI; Manufacturer Model - SB Wide Series

Additional Info: Tandem Fixture