The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
CANLYTE-PHILIPS #FF248-UNVAJ

Industrial Flourescent 48.00 in

SKU # 62225259635 Manufacturer Series: FF Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 10.75 in.
Fixture Depth: 4.5 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 48.00 in; Fixture Width - 10.75 in; Fixture Depth - 4.50; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48 in; Additional Information - 120-277; Manufacturer Brand - CFI; Manufacturer Model - FF Series

Additional Info: 120-277